Beli mcb schneider 2a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 2Patribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Miniature Circuit Breaker 1P C Series (MCB)atribut:
- Electric Current (A): 25
- Number Of Poles (P): 1
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB)atribut:
- Depth (mm): 78.5
- Height (mm): 85
- Schneider Electric Magnetic latching contactorsatribut:
- Product Compatibility: Cr1Bl Cr1Bm Cr1Bp Cr1Br
- Product or Component Type: Main Contact Set
- Range: TeSys
- Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengamanatribut:
- Height (mm): 85
- Depth (mm): 78.5
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (MCB)atribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60L (MCB)atribut:
- Trip Unit Technology: Thermal-Magnetic
- Device Application: Distribution
- Network Type: AC, DC
- Schneider Electric EasyPact EXE MV Connector Clusters Tulipatribut:
- Range of Product: EasyPact EXE
- Schneider Electric Miniature Circuit Breaker (MCB)Deskripsi:This Easy9 product is a low voltage miniature circuit breaker (MCB). It is a 1P circuit breaker with 1 protected pole and 2A In rated current and C tripping curve. The Icn rated short circuit breaking capacity goes up to 4500A at 230VAC conforming to IEC 60898-1 standard. It is compliant with IEC 60898-1 standard. This product has a protection against short circuit and a protection of cable against overloads. It has a fault tripping indication on the front panel by the position of the handle (O-I engraved). This product is dedicated for residential and small commercial buildings. It has an electrical endurance going up to 4000 cycles and a mechanical endurance going up to 10000 cycles. The Ue operational voltage is 230VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 4kV. The operating frequency is 50Hz or 60Hz. It can be mounted on DIN rail for modular installation. Its width is 2 pitches of 9mm. The product colour is light grey (RAL7035). According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is -5°C to 60°C. The storage temperature is -40°C to 85°C.atribut:
- Contact Position Indicator: Yes
- Control Type: Toggle
- Curve Code: C
- Device Application: Distribution
- Device Short Name: Easy9 MCB
- Magnetic Tripping Limit: 5-10 x In
- Network Frequency (Hz): 50/60
- Network Type: AC
- Product or Component Type: Miniature circuit-breaker
- Range: Easy9
- Suitability For Isolation: Yes conforming to IEC 60898-1
- Trip Unit Technology: Thermal-magnetic
- [Ui] Rated Insulation Voltage (V): 500 AC 50/60Hz conforming to IEC 60898-1
- [Uimp] Rated Impulse Withstand Voltage (kV): 4 conforming to IEC 60898-1
- Hannochs Miniature Circuit Breaker 1P (MCB)Deskripsi:Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.atribut:
- Voltage (V): 230/400
- Schneider Electric MCB Box Domaeatribut:
- Depth (mm): 92
- Height (mm): 222
- Number of Lines: 1
Daftar Harga mcb schneider 2a Terbaru March 2026
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp119.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 2P | Rp339.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp549.900 |
| Schneider Electric Miniature Circuit Breaker 1P C Series (MCB) | Rp88.900 |
| Schneider Electric TeSys Deca Contacts set LA5-D Series | Rp1.899.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp109.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB) | Rp97.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB) | Rp259.900 |
| Schneider Electric Magnetic latching contactors | Rp10.999.900 |
| Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman | Rp159.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)






















































































































































/fvP102071571-5.jpg)

/chP103102449-49.jpg)
/hkP105283632-10.jpg)
/k4P102071724-93.jpg)


/mhP102071809-80.jpg)
/8cP108905300-1.jpg)


/kwP104618752-1.jpg)


/oqP111970890-1.jpg)
/8dP105194301-1.jpg)